{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HBX020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 1 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 80 m/min - 300 m/min | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 251264 HBX020 | |
Manufacturer number | 251264 HBX020 |
This article |
Recommendations |
|||
---|---|---|---|---|
SNMG 120408 Set 10 pieces, Grade: HBX020 |
on request
In stock
1,258 pieces in stock
|
on request
In stock
148 pieces in stock
from
1
Pieces
£14.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
716 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 | 8 | 8 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 1 mm - 5 mm | 0.5 mm - 6 mm | 0.5 mm - 6 mm | 0.8 mm - 5 mm |
Grade | HBX020 | HB7020 | HB7020 | HBT020 |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.15 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Main application | P | P | P | P |
Cutting speed vc main application | 80 m/min - 300 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 100 m/min - 280 m/min |