{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QuickTurn | |
Shank size | 25 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Through-coolant | no | |
ISO code toolholder | DSSNR/L 2525M12 | |
suitable indexable insert | SN.. 1204.. | |
Functional width L4 | 32 mm | |
Head length L1 | 49 mm | |
Overall length L | 150 mm | |
Shim | 259031 21 | |
Shim screw | 259025 4 | |
Clamp | 259038 8 | |
Setting angle κ | 45 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251104 25/12 | |
EAN / GTIN | 4045197650764 | |
Manufacturer number | 251104 25/12 |