{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 16 mm | |
Insert size | 12 mm | |
Application type | left-hand | |
Through-coolant | yes | |
ISO code toolholder | PSSNR/L 1616X12 | |
suitable indexable insert | SN.. 1204.. | |
Functional width L4 | 25 mm | |
Head length L1 | 34 mm | |
Overall length L | 81 mm | |
Shim | 259031 14 | |
Lever | 259015 3 | |
Lever screw | 259018 3 | |
Spring | 259046 1 | |
Setting angle κ | 45 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251103 16/12 | |
EAN / GTIN | 4045197650726 | |
Manufacturer number | 251103 16/12 |