Steel boring bar A.. CKUNL 93°, for indexable inserts KNUX, left-hand

Article no.: 251017 25/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A25T CKUNR/L16
Setting angle κ 93 degrees
suitable indexable insert KNUX 1604.. R/L
Minimum pre-drill ⌀ Dmin 36 mm
Centre offset L3 20.5 mm
Clamping height L2 23 mm
Overall length L 300 mm
Clamp 259038 16
Screw for clamp 259021 3
Set of shim pins 259044 3
Pin 259049 4
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 251017 25/16
EAN / GTIN 4045197711618
Manufacturer number 251017 25/16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

With KNUX 1604.. Use R insert

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart