{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Coating | CVD | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PS | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250798 CA025P | |
EAN / GTIN | 4960664864256 | |
Manufacturer number | TMH00185 |
This article |
Recommendations |
||
---|---|---|---|
DNMG 150612, Grade: CA025P
on request
In stock
14 pieces in stock
11.12 £
£8.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
368 pieces in stock
|
|
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 1 mm - 4 mm | 0.5 mm - 5 mm | 0.5 mm - 4 mm |
Grade | CA025P | HB7020 | HB7020 |
Chip breaker | PS | SM | WSM |
Main application | P | P | P |
Cutting speed vc main application | 70 m/min - 420 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min |