{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MR | |
Cutting depth ap | 2 mm - 6 mm | |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | |
Cutting speed vc main application | 40 m/min - 180 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250786 HBT130 | |
EAN / GTIN | 4062406256524 | |
Manufacturer number | 250786 HBT130 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
DNMG 150608, Grade: HBT130
on request
In stock
300 pieces in stock
£8.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,047 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
522 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
562 pieces in stock
from
1
Pieces
£12.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
379 pieces in stock
from
1
Pieces
£12.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
732 pieces in stock
£8.21
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HBT130 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HB7210-1 | HBT020 |
Chip breaker | MR | SG | SG | VG | VG | SG | GG | PR |
Feed f | 0.15 mm/rev. - 0.55 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.32 mm/rev. - 0.8 mm/rev. | 0.2 mm/rev. - 0.6 mm/rev. |
Cutting speed vc main application | 40 m/min - 180 m/min | 100 m/min - 300 m/min | 100 m/min - 375 m/min | 70 m/min - 240 m/min | 50 m/min - 210 m/min | 90 m/min - 260 m/min | 100 m/min - 450 m/min | 80 m/min - 260 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |