DNMG 150604, Grade: HU7305-1

Article no.: 250760 HU7305-1
Discount
13.71 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £10.99 13.71 £ / Piece
  • from 10 Piece
    £9.16 11.42 £ / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0.4 mm
Grade HU7305-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions slightly interrupted
Chip breaker AM1
Tolerance M
Cutting depth ap 0.2 mm - 5 mm
Feed f 0.05 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 400 m/min - 700 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250760 HU7305-1
EAN / GTIN 4062406749811
Manufacturer number 250760 HU7305-1

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart