DNMG 110408 HB7120-1

Article no.: 250754 HB7120-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £10.67 / Piece
  • from 10 Piece
    £8.89 / Piece
on request
In stock
509 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 110408
    Corner radius 0.8 mm
    Grade HB7120-1
    Tool material Carbide
    Main application M
    Cutting conditions continuous
    Chip breaker VM
    Tolerance M
    Cutting depth ap 0.5 mm - 5 mm
    Feed f 0.2 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 80 m/min - 260 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250754 HB7120-1
    EAN / GTIN 4045197819789
    Manufacturer number 250754 HB7120-1

    Application Table

    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart