{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3M | |
Cutting depth ap | 0.1 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DNMG 150608-F3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 250731 IC6025 | |
EAN / GTIN | 7291075341911 | |
Manufacturer number | 5567874 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DNMG 150608, Grade: IC6025
on request
In stock
70 pieces in stock
£8.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
261 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
591 pieces in stock
from
1
Pieces
£12.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
332 pieces in stock
£8.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.1 mm - 1.5 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm | 0.3 mm - 2 mm |
Chip breaker | F3M | VS | VS | MF | VS |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | M | M | M | M | M |
Cutting speed vc main application | 120 m/min - 230 m/min | 90 m/min - 290 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |