{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | SW05 | |
Tool material | Carbide | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | MQ | |
Cutting depth ap | 0.2 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250697 SW05 | |
EAN / GTIN | 4960664629718 | |
Manufacturer number | TWH02513 |