DNMG 150604, Grade: CCX

Article no.: 250696 CCX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.42 / Piece
  • from 10 Piece
    £10.35 / Piece
on request
In stock
84 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150608
Corner radius 0.8 mm
Grade CCX
Tool material Cermet
Coating coated
Main application P
Cutting conditions continuous
Chip breaker PP
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 210 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250696 CCX
EAN / GTIN 4960664900879

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart