{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 400 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250660 HB7020 | |
EAN / GTIN | 4045197711014 | |
Manufacturer number | 250660 HB7020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DNMG 150608, Grade: HB7020
on request
In stock
482 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
424 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
419 pieces in stock
from
1
Pieces
£14.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
675 pieces in stock
£8.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting depth ap | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm | 0.5 mm - 2 mm |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 120 m/min - 350 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |