{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150604 | |
Corner radius | 0.4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Cutting depth ap | 0.3 mm - 2 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250658 HB7010-1 | |
EAN / GTIN | 4045197779847 | |
Manufacturer number | 250658 HB7010-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
DNMG 150604, Grade: HB7010-1
on request
In stock
633 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,104 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
405 pieces in stock
from
1
Pieces
£12.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
from
1
Pieces
£14.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£11.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,005 pieces in stock
£8.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted |
Grade | HB7010-1 | HB7020 | HB7035-1 | HB7020 | HBT020 |
Chip breaker | SS | SS | SS | WSS | PF |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |