{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110404 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Chip breaker | SS | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for turning |
Article number | 250652 HB7020 | |
EAN / GTIN | 4045197699244 | |
Manufacturer number | 250652 HB7020 |