CNMG 160608 CA510

Article no.: 250376 CA510
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.87 / Piece
  • from 10 Piece
    £11.56 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
69 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 160608
    Corner radius 0.8 mm
    Grade CA510
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Chip breaker PH
    Cutting depth ap 1 mm - 10 mm
    Feed f 0.28 mm/rev. - 0.88 mm/rev.
    Cutting speed vc main application 80 m/min - 450 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250376 CA510
    EAN / GTIN 4960664697175
    Manufacturer number TAA01061

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart