{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160612 | |
Corner radius | 1.2 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VG | |
Cutting depth ap | 1.5 mm - 6 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250336 HB7120-1 | |
EAN / GTIN | 4045197819697 | |
Manufacturer number | 250336 HB7120-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
CNMG 160612, Grade: HB7120-1
on request
In stock
377 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
384 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
315 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
681 pieces in stock
from
1
Pieces
£14.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
383 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
645 pieces in stock
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Corner radius | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm | 1.2 mm |
ISO code indexable insert | CNMG 160612 | CNMG 160612 | CNMG 160612 | CNMG 160612 | CNMG 160612 | CNMG 160612 | CNMG 160612 | CNMG 160612 |
Cutting conditions | continuous | slightly interrupted | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7120-1 | HB7020 | HB7010-1 | HB7140-1 | HB7035-1 | HB7210-1 | HBT020 | HBT130 |
Chip breaker | VG | SG | SG | VG | SG | GG | PR | MR |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. | 0.32 mm/rev. - 0.8 mm/rev. | 0.2 mm/rev. - 0.6 mm/rev. | 0.15 mm/rev. - 0.55 mm/rev. |