Version:
disassembled
Description:
Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform with weatherproof rigid PVC panel in dark grey. High chemical resistance, low flammability. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Total load capacity (kg): 600
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Height of loading platform (mm): 270
Total length (mm): 1325
Total width (mm): 809
Total height (mm): 990
Tyres: TPE
Wheel size (mm): 200 x 40
Note:
according to EN 1757-3