Open cart ″GREY EDITION″

Article no.: 2502/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 2502/7016
    EAN / GTIN 4017976122502
    Manufacturer number 2502/7016
    L-Number L90080 1271

    Description

    Version:

    disassembled

    Description:

    Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of derived timber material boards, surface grey. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

    Feature:

    Total load capacity (kg): 600
    Length of usable platform (mm): 1000
    Width of usable platform (mm): 700
    Height of loading platform (mm): 270
    Total length (mm): 1125
    Total width (mm): 709
    Total height (mm): 990
    Tyres: TPE
    Wheel size (mm): 200 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart