CNMG 120408 IC6015

Article no.: 250271 IC6015
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
184 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.85 mm
Grade IC6015
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker M3M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.17 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 140 m/min - 300 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Manufacturer's designation CNMG 120408-M3M IC6015
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250271 IC6015
EAN / GTIN 7291075305678
Manufacturer number 5510240

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart