{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 09T304 | |
Corner radius | 0.4 mm | |
Grade | HBX020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 6.5 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 80 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250244 HBX020 | |
Manufacturer number | 250244 HBX020 |