Alternative article:

CNMG 120408 wiper, Grade: CA515

Article no.: 250213 CA515
Discount
8.84 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
18 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Grade CA515
Tool material Carbide
Main application P
Chip breaker WQ
Number of changes/inserts 4
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250213 CA515
EAN / GTIN 4960664675456
Manufacturer number TAB00991

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart