{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 160608 | |
Corner radius | 0.8 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 8 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 100 m/min - 320 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250168 HB7035-1 | |
EAN / GTIN | 4045197873934 | |
Manufacturer number | 250168 HB7035-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
CNMG 160608, Grade: HB7035-1
on request
In stock
190 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
342 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
758 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
515 pieces in stock
|
on request
In stock
87 pieces in stock
from
1
Pieces
£14.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
399 pieces in stock
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
690 pieces in stock
£9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
358 pieces in stock
from
1
Pieces
£15.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£12.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 | CNMG 160608 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB7035-1 | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HBT130 | HBT020 | HB7130-2 |
Cutting speed vc main application | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 100 m/min - 280 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |