{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250158 HB7120-1 | |
EAN / GTIN | 4045197819628 | |
Manufacturer number | 250158 HB7120-1 |
This article |
Recommendations |
||
---|---|---|---|
CNMG 120408, Grade: HB7120-1
on request
In stock
2,610 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,460 pieces in stock
from
1
Pieces
£7.76
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,263 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | CNMG 120408 | CNMG 120408 | CNMG 120404 |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | slightly interrupted | slightly interrupted |
Chip breaker | VM | VM | MM |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |