This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CNMG 120408, Type: HU7305

Article no.: 250140 HU7305

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNGG 120408-AM
Corner radius 0.8 mm
Grade HU7305
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AM/AG
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.1 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 400 m/min - 600 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250140 HU7305
Manufacturer number 250140 HU7305

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart