{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | CA515 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 140 m/min - 480 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250102 CA515 | |
EAN / GTIN | 4960664675265 | |
Manufacturer number | TAB00893 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Indexable insert for turning CNMG 120404, for finish machining, Grade: CA515
on request
In stock
15 pieces in stock
8.09 £
£7.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,772 pieces in stock
|
on request
In stock
610 pieces in stock
from
1
Pieces
£7.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
892 pieces in stock
|
on request
In stock
590 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2 mm |
Grade | CA515 | HB7020 | HB7010-1 | HB7035-1 | HBT020 |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | P | P | P | P |
Cutting speed vc main application | 140 m/min - 480 m/min | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 120 m/min - 350 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |