IMPACT socket 3/4″ 27mm L.51mm

Article no.: 25010027
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 25010027
Copy
EAN / GTIN 4018754015696
Copy
Manufacturer number 25010027
Copy
L-Number L60010 3020
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • 3/4″ internal square drive
  • DIN 3129/ISO 1711-2
  • For power screwdrivers
  • Chrome-Alloy Steel, burnished

Feature:

  • Alloy: Chrome Alloy Steel, burnished
  • d1: 43,5 mm
  • d2: 44 mm
  • Length [mm): 51 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 3/4″
  • t: 24,5 mm
  • Weight: 387 g
  • Width across flats [mm]: 27 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart