IMPACT socket 3/4″ 24mm L.50mm

Article no.: 25010024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 25010024
EAN / GTIN 4018754015665
Manufacturer number 25010024
L-Number L60010 2709

Description

Description:

  • 3/4″ internal square drive
  • DIN 3129/ISO 1711-2
  • For power screwdrivers
  • Chrome-Alloy Steel, burnished

Feature:

  • Alloy: Chrome Alloy Steel, burnished
  • d1: 39,5 mm
  • d2: 44 mm
  • Length [mm): 50 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 3/4″
  • t: 24,5 mm
  • Weight: 382 g
  • Width across flats [mm]: 24 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart