Version:
disassembled
Description:
Tubular steel and profile steel welded, powder coated, surface durably protected, resistant to impact and scratches. Platform made of sheeet steel, flush with frame, welded powder coated RAL 5007. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Feature:
Total load capacity (kg): 500
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Height of loading platform (mm): 228
Total length (mm): 975
Total width (mm): 509
Total height (mm): 948
Tyres: TPE
Wheel size (mm): 160 x 40
Note:
according to EN 1757-3