HGHL 12.7-12-3T6 Integral Holders for Face Grooving and Turning

Article no.: 2500601
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500601
EAN / GTIN 7291075114164
Manufacturer number 2500601
L-Number L23920 1240

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 0.236″ ,Cutting Width (CW) 0.118″ ,Overall Length (OAL) 5″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 0.63″
  • Axial Groove Outside Diameter Minimum (DAXN): 0.47″
  • Cutting Depth Maximum (CDX): 0.236″
  • Cutting Direction (HAND): Left Hand
  • Cutting Width (CW): 0.118″
  • Functional Width (WF): 0.46″
  • Head Length (LH): 3/4″
  • Overall Length (OAL): 5″
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart