IM40 HAPR Perpendicular Holders with an ISO 26622-1 (*) Tapered Shank for Internal Facing Adapters

Article no.: 2500538
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500538
EAN / GTIN 7291075103939
Manufacturer number 2500538
L-Number L24230 38

Description

Description:

Face Groove/Turn Indexable Holders, Overall Length (OAL) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Overall Length (OAL) 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart