HELIIL 19C-305 Grooving and Turning Bars with Coolant Holes for HELI-GRIP Utility Inserts

Article no.: 2500533
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELI-GRIP
Type of product Boring bar

Identification numbers & Classifications

Article number 2500533
EAN / GTIN 7291075091632
Manufacturer number 2500533
L-Number L23920 1208

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Width Maximum (CWX) 1/8″ ,Cutting Width Minimum (CWN) 0.118″ ,Overall Length (OAL) 6-1/2″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Depth Maximum (CDX): 0.197″
  • Cutting Width Maximum (CWX): 1/8″
  • Cutting Width Minimum (CWN): 0.118″
  • Functional Width (WF): 0.58″
  • Minimum Bore Diameter (DMIN): 0.986″
  • Overall Length (OAL): 6-1/2″

Suitable products

Inserts

From the same series "HELI-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart