CNMG 09T308 HB7130-2

Article no.: 250052 HB7130-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £6.63 / Piece
  • from 10 Piece
    £5.53 / Piece
on request
In stock
448 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 09T308
    Corner radius 0.8 mm
    Grade HB7130-2
    Tool material Carbide
    Coating coated
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker VS
    Cutting depth ap 0.3 mm - 2.5 mm
    Feed f 0.15 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 80 m/min - 270 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250052 HB7130-2
    EAN / GTIN 4067263121374
    Manufacturer number 250052 HB7130-2

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart