HELIIR 25.4C-410 Grooving and Turning Bars with Coolant Holes for HELI-GRIP Utility Inserts

Article no.: 2500476
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Type of product Boring bar

Identification numbers & Classifications

Article number 2500476
EAN / GTIN 7291075091496
Manufacturer number 2500476
L-Number L23920 1117

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Width Maximum (CWX) 0.187″ ,Cutting Width Minimum (CWN) 0.157″ ,Overall Length (OAL) 7″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Depth Maximum (CDX): 0.393″
  • Cutting Width Maximum (CWX): 0.187″
  • Cutting Width Minimum (CWN): 0.157″
  • Functional Width (WF): 0.9″
  • Minimum Bore Diameter (DMIN): 1.69″
  • Overall Length (OAL): 7″

Suitable products

Inserts

From the same series "HELI-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart