HELIL 2525-4T12 Portaherramientas de Exteriores para Torneado, Ranurado y Tronzado

Article no.: 2500435
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2500435
    EAN / GTIN 7291075031386
    Manufacturer number 2500435
    L-Number L23920 2351

    Description

    Aprašymas:

    Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 4.76 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 135 mm

    Požymis:

    • Cutting Depth Maximum (CDX) 12 mm
    • Cutting Width Maximum (CWX) 4.76 mm
    • Cutting Width Minimum (CWN) 4 mm
    • Functional Width (WF) 23.4 mm
    • Head Length (LH) 29 mm
    • Overall Length (OAL) 135 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart