CR HFIR-20M Cartridges for Face Grooving and Turning

Article no.: 2500432
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification & Classification

Article number 2500432
EAN / GTIN 7291075098235
Manufacturer number 2500432
L-Number L24230 20

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 4 mm, Cutting Width Maximum (CWX) 6 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 72 mm

Feature:

  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 4 mm
  • Cutting Width Maximum (CWX) 6 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Functional Width (WF) 24 mm
  • Overall Length (OAL) 72 mm
  • Shank Height (H) 24 mm
  • Shank Width (B) 20 mm

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase
To shopping cart