HAR 31.7C Face Machining Adapter Holders

Article no.: 2500420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500420
EAN / GTIN 7291075091472
Manufacturer number 2500420
L-Number L23920 1041

Description

Description:

Face Groove/Turn Indexable Holders ,Overall Length (OAL) 6.3″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Overall Length (OAL): 6.3″
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1-1/4″

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart