HAI 40C Boring Bars with Coolant Holes for Internal Grooving and Turning Adapters

Article no.: 2500371
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500371
EAN / GTIN 7291075031065
Manufacturer number 2500371
L-Number L23920 105

Description

Description:

Face Groove/Turn Indexable Holders, Overall Length (OAL) 250 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Functional Width (WF) 10.5 mm
  • Overall Length (OAL) 250 mm

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart