HFHR 25.4-180-6T32 Integral Toolholders for External Facing

Article no.: 2500330
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie HELIFACE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2500330
EAN / GTIN 7291075092301
Manufacturer number 2500330
L-Number L23920 980

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 1.26″ ,Cutting Width (CW) 0.236″ ,Cutting Width Maximum (CWX) 0.252″ ,Cutting Width Minimum (CWN) 0.236″ ,Overall Length (OAL) 6″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 15.8″
  • Axial Groove Outside Diameter Minimum (DAXN): 7.09″
  • Cutting Depth Maximum (CDX): 1.26″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width (CW): 0.236″
  • Cutting Width Maximum (CWX): 0.252″
  • Cutting Width Minimum (CWN): 0.236″
  • Functional Width (WF): 1.05″
  • Head Length (LH): 2″
  • Overall Length (OAL): 6″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart