Lever lock toolholder 25/16 mm

Article no.: 250022 25/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCKNR/L 2525M16
suitable indexable insert CN.. 1606..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 150 mm
Shim 259031 35
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250022 25/16
EAN / GTIN 4045197782663
Manufacturer number 250022 25/16

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart