Lever lock toolholder 32/16 mm

Article no.: 250021 32/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 16 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCBNR/L 3232P16
suitable indexable insert CN.. 1606..
Functional width L4 27 mm
Head length L1 35 mm
Overall length L 170 mm
Shim 259031 35
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250021 32/16
EAN / GTIN 4045197772145
Manufacturer number 250021 32/16

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart