{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 40 mm | |
Insert size | 19 mm | |
Application type | left-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | PCLNR/L 4040S19 | |
suitable indexable insert | CN.. 1906.. | |
Functional width L4 | 50 mm | |
Head length L1 | 45 mm | |
Overall length L | 250 mm | |
Unterlegplatte | 259031 17 | |
Kniehebel | 259015 1 | |
Kniehebelschraube | 259018 1 | |
Feder-Set | 259044 1 | |
Federstift-Set | 259047 1 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250019 40/19 | |
EAN / GTIN | 4062406119225 | |
Manufacturer number | 250019 40/19 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |