Lever lock toolholder 16/09 mm

Article no.: 250018 16/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 16 mm
Insert size 9 mm
Application type right-hand
Norm Works standard
Through-coolant no
ISO code toolholder PCLNR/L 1616H09
suitable indexable insert CN.. 09T3..
Functional width L4 20 mm
Head length L1 25 mm
Overall length L 100 mm
Shim 259031 27
Lever 259015 9
Lever screw 259018 6
Shim pins pack 259044 5
Shim punches pack 259047 3
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250018 16/09
EAN / GTIN 4045197649911
Manufacturer number 250018 16/09

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart