HFHR 25.4-70-5T32 Integral Toolholders for External Facing

Article no.: 2500131
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Boring bar

Identification numbers & Classifications

Article number 2500131
EAN / GTIN 7291075092165
Manufacturer number 2500131
L-Number L23920 717

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 1.26″ ,Cutting Width (CW) 0.197″ ,Overall Length (OAL) 6″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 3.74″
  • Axial Groove Outside Diameter Minimum (DAXN): 2.76″
  • Cutting Depth Maximum (CDX): 1.26″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width (CW): 0.197″
  • Functional Width (WF): 1.04″
  • Head Length (LH): 2″
  • Overall Length (OAL): 6″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart