Eco QT clamping toolholder, left-hand, Shank / insert size: 20/12mm

Article no.: 250011 20/12
Discount
345.44 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 20 mm
Insert size 12 mm
Application type left-hand
Through-coolant yes
ISO code toolholder DCLNR/L 2025X12
suitable indexable insert CN.. 1204..
Functional width L4 32 mm
Head length L1 32 mm
Overall length L 91 mm
Shim 259031 11
Shim screw 259025 1
Clamp 259038 7
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250011 20/12
EAN / GTIN 4045197648358
Manufacturer number 250011 20/12

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability.
Combine the advantages of GARANT Eco and changing indexable inserts without using tools.
Release the stop at the push of a button − change the insert − press the clamp to secure it.
A simple and convenient way to reduce non-productive times.

Note:

Coolant transfer only possible in conjunction with GARANT Eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart