HFHR 25.4-30-3T12 Integral Holders for Facing

Article no.: 2500091
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIFACE
Type of product Clamp toolholder

Identification & Classification

Article number 2500091
EAN / GTIN 7291075091762
Manufacturer number 2500091
L-Number L23920 1237

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 0.47″ ,Cutting Width (CW) 0.118″ ,Overall Length (OAL) 6″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 1-1/2″
  • Axial Groove Outside Diameter Minimum (DAXN): 1.18″
  • Cutting Depth Maximum (CDX): 0.47″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width (CW): 0.118″
  • Functional Width (WF): 1.02″
  • Head Length (LH): 1-1/2″
  • Overall Length (OAL): 6″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

From the same series "HELIFACE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart