{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank size | 16 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Through-coolant | yes | |
ISO code toolholder | DCLNR/L 1616X09 | |
suitable indexable insert | CN.. 09T3.. | |
Functional width L4 | 23 mm | |
Head length L1 | 27 mm | |
Overall length L | 74 mm | |
Shim | 259033 7 | |
Shim screw | 259027 5 | |
Clamp, screw, spring | 259036 12 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 250004 16/09 | |
EAN / GTIN | 4045197926913 | |
Manufacturer number | 250004 16/09 |