• The item cannot be ordered due to missing prices.

HFHL 25-25-3T12 Integral Holders for Facing

Article no.: 2500014
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIFACE
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2500014
    EAN / GTIN 7291075032628
    Manufacturer number 2500014
    L-Number L23920 1935

    Description

    Beskrivning:

    Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 12 mm, Cutting Width (CW) 3 mm, Overall Length (OAL) 150 mm

    Kännetecken:

    • Axial Groove Outside Diameter Maximum (DAXX) 30 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 25 mm
    • Cutting Depth Maximum (CDX) 12 mm
    • Cutting Direction (HAND) Left Hand
    • Cutting Width (CW) 3 mm
    • Functional Width (WF) 25.5 mm
    • Head Length (LH) 38 mm
    • Overall Length (OAL) 150 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart