Digit Micrometer Head 0-1″

Article no.: 250-312
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification numbers & Classifications

Article number 250-312
EAN / GTIN 4946368064772
Manufacturer number 250-312
L-Number L40010 10609

Description

Description:

This Digit counter type is a micrometer head with a mechanical counter.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1
Accuracy: ± 0.0001″
Graduation: 0.01 mm
Limit value of measuring deviation J MPE: ±1.0E-4″.
Scale: Scale drum and sleeve satin chrome-plated
Inch/Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart