Snipe Nose Side Cutting Pliers (Radio Pliers) insulated with multi-component grips, VDE-tested with tether attachment point for a tool tether chrome-plated 160 mm

Article no.: 25 06 160 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 25 06 160 T
EAN / GTIN 4003773081432
Manufacturer number 25 06 160 T
L-Number L70010 1711

Description

Description:

  • suitable for finer gripping and cutting work
  • half-round, long, tapered jaws
  • knurled gripping surfaces
  • with cutting edges for soft, medium-hard and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
  • Pliers with integrated, insulated tether attachment point for a tool tether

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.5mm
  • Cutting capacities hard wire (diameter): Ø 1.6mm
  • Jaw thickness (joint) (T1): 9.0mm
  • Tips width (W4): 3.0mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 50.0mm
  • Head width (W3): 16.5mm
  • chrome-plated
  • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
  • Tethered Tools
  • cutting edges with bevel

Standard:

  • DIN ISO 5745
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart