Snipe Nose Side Cutting Pliers (Radio Pliers) with multi-component grips black atramentized 160 mm

Article no.: 25 02 160
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
Price for 6 Piece: 98.58 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification & Classification

Article number 25 02 160
Copy
EAN / GTIN 4003773023166
Copy
Manufacturer number 25 02 160
Copy
L-Number L70010 394
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • suitable for finer gripping and cutting work
  • half-round, long, tapered jaws
  • knurled gripping surfaces
  • with cutting edges for soft, medium-hard and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 2.5mm
  • Cutting capacities hard wire (diameter): Ø 1.6mm
  • Jaw thickness (joint) (T1): 9.0mm
  • Tips width (W4): 3.0mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 50.0mm
  • Head width (W3): 16.5mm
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart